Check Availability
  • SQUARE D 

    16 Gauge Steel Wireway Transposition for Square D LJB Series Wireways

  • Item # 4B471
  • Mfr. Model # LJB41CW
16 Gauge Steel Wireway Transposition for Square D LJB Series Wireways
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4B471
Mfr. Model # LJB41CW
UNSPSC #39121204
Shipping Weight 6.1 lbs
Country of Origin Mexico *
Item Wireway Transposition
Material 16 Gauge Steel
NEMA Enclosure Type 12
Finish ANSI 49 Gray Polyester Powder
For Use With Square D LJB Series Wireways
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.