Check Availability
  • SQUARE D 

    15kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 45NZ27
  • Mfr. Model # EX15T3HCU
15kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $3,823.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Square D 3-phase transformer are designed with increased wiring compartments that provide a bending radius for 250% primary cables and multiple feeds on the secondary. Also helps to lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. Also designed to operate at least 3dB below ST-20 sound level. The terminals are sized to handle lug kits, increasing ease of installation.
Show More Close
 

Technical Specifications

Item # 45NZ27
Mfr. Model # EX15T3HCU
UNSPSC #39121001
Catalog Page 208
Shipping Weight 270.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 15kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer No
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 150 Degrees C
Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
Width 20.50"
Height 26.98"
Depth 17.25"
Knockout Size - Transformer No Knockout
Standards NEMA ST-20, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions