Check Availability
  • SQUARE D 

    15kVA Three Phase Transformer, Input Voltage: 480VAC Delta

  • Item # 2CM53
  • Mfr. Model # 15T68F
15kVA Three Phase Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $2,184.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protect sensitive loads from damaging transients and electrical noise. Models with filters combine the protection of shielding with enhanced low-pass filters to help control the most severe electrical noise and transients.
Show More Close
 

Technical Specifications

Item # 2CM53
Mfr. Model # 15T68F
UNSPSC #39121001
Shipping Weight 321.0 lbs
Country of Origin Mexico *
Item - Transformer Three Phase Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 15kVA
Mounting - Transformer Wall
Outdoor Rated - Transformer Yes
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 115 Degrees C
Enclosure Rating NEMA 3R
IP Rating 54
Color Gray
Enclosure Finish Powder Coated
Enclosure Material Steel
Width 19.00"
Height 14-4/5"
Depth 12.00"
Knockout Size - Transformer 3/4", 1"
Includes FCAN 2 to 2.5%, FCBN 2 to 2.5% Taps
Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms