Check Availability
  • SQUARE D 

    15A @ 600V Lever, Roller Industrial Snap Action Switch; Series 9007AB

  • Item # 6HHD5
  • Mfr. Model # 9007AB41
15A @ 600V Lever, Roller Industrial Snap Action Switch; Series 9007AB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snap switch is designed for use with industrial applications such as timers, specialty push buttons, foot switches, operating mechanisms, door interlocks, and motor control centers.
Show More Close
 

Technical Specifications

Item # 6HHD5
Mfr. Model # 9007AB41
UNSPSC #39121505
Shipping Weight 0.14 lbs
Country of Origin Mexico *
Snap Action Switch Type Industrial Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Industrial Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 600V
DC Contact Rating - Snap Action Switch 2A @ 125V
Contact Form- Switches 1NC/1NO
Lever Actuator Length - Snap Action Switch 1.65"
Height - Snap Action Switch 0.83"
Width - Snap Action Switch 2.50"
Depth - Snap Action Switch 1.03"
Electrical Connection - Snap Action Switch Screw
Mounting Dimension - Snap Action Switch 2.10" Centers
Number of Circuits - Snap Action Switch 2
Watertight - Snap Action Switch No
Series 9007AB
Operating Force 8.00 oz.
Max. Pretravel 0.160"
Differential Travel 0.078"
Over Travel 0.060"
Operating Temp. Range -13 Degrees to 185 Degrees F
Housing Material Plastic
Standards UL, CSA, CE
Includes Acutuator
* This product's country of origin is subject to change

Compliance and Restrictions