Check Availability
  • SQUARE D 

    150kVA Three Phase Harmonic Mitigating Transformer, Input Voltage: 480VAC Delta

  • Item # 22LP91
  • Mfr. Model # HM150T255HNCUEP
150kVA Three Phase Harmonic Mitigating Transformer, Input Voltage: 480VAC Delta
Qty
  • Web Price
    $77,726.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With the largest terminals in the industry, Square D® brand transformers provide the space necessary to accomplish a quick and clean installation without compromising the overall footprint. Features include copper windings, and a drip-proof enclosure.
Show More Close
 

Technical Specifications

Item # 22LP91
Mfr. Model # HM150T255HNCUEP
UNSPSC #39121001
Shipping Weight 1020.0 lbs
Country of Origin USA *
Item - Transformer Three Phase Harmonic Mitigating Transformer
Phase - Electrical 3
Input Voltage - Transformer 480VAC Delta
Output Voltage - Transformer 208VAC Wye, 120VAC
VA Rating - Transformer 150kVA
Mounting - Transformer Floor
Outdoor Rated - Transformer No
Voltage Function - Transformer Step Down
Winding Material - Transformer Copper
Hz - Electrical 60 Hz
Temp. Rise 130 Degrees C
Enclosure Rating NEMA 2
IP Rating 12
Color Gray
Enclosure Finish Powder Coated
Enclosure Material Steel
Width 32.00"
Height 43.75"
Depth 27.00"
Phase Shift - Transformer 30 Degrees
Knockout Size - Transformer No Knockout
Includes Weathershield
Standards NEMA ST-20, UL Listed, CSA Certified, cULus, NEMA Premium, RoHS, REACh, PEP ecopassport
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms