Check Availability
  • SQUARE D 

    120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 45 Amps A

  • Item # 39N410
  • Mfr. Model # 8539SDA52V02CH301P51P52SX22Y74
120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 45 Amps A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N410
Mfr. Model # 8539SDA52V02CH301P51P52SX22Y74
UNSPSC #39121521
Catalog Page 161
Shipping Weight 53.0 lbs
Country of Origin Mexico *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 2
Amps AC 45
Coil Volts 120VAC
Max. Motor Voltage 600VAC
Operator Selector Switch
Operator Function Hand/Off/Auto
Enclosure NEMA Rating 12
Short Circuit Protection Motor Circuit Protector
Auxiliary Contact Form 2NO/2NC
Overload Relay Amp Setting 9 to 27
Trip Class 10/20
Pilot Light Red: On / Green: Off
Control Transformer No
HP @ 3 Phase - 240V 7.5
HP @ 3 Phase - 480V 15
Hz 50/60
Height 27-3/4"
Width 10-1/2"
Depth 9-19/32"
Standards UL, NEMA
Includes Separate Control Voltage Interlock
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms