Check Availability
  • SQUARE D 

    120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 18 Amps A

  • Item # 1YDW3
  • Mfr. Model # 8539SBG43V81CFF4P1TX11
120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 18 Amps A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YDW3
Mfr. Model # 8539SBG43V81CFF4P1TX11
UNSPSC #39121521
Catalog Page 161
Shipping Weight 40.55 lbs
Country of Origin Mexico *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 0
Amps AC 18
Coil Volts 120VAC
Max. Motor Voltage 600VAC
Operator Selector Switch
Operator Function Hand/Off/Auto
Enclosure NEMA Rating 12
Short Circuit Protection Motor Circuit Protector
Auxiliary Contact Form 1NO/1NC
Overload Relay Amp Setting Melting Alloy
Trip Class 20
Pilot Light Red: On
Control Transformer Yes
Control Transformer Voltage 480VAC Primary, 120VAC Secondary
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
Hz 50/60
Height 22-1/2"
Width 9-1/2"
Depth 8-11/32"
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms