Check Availability
  • SQUARE D 

    120VAC Push Button NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 27 Amps AC

  • Item # 1YDW1
  • Mfr. Model # 8539SCG44V81AFF4P1TX11
120VAC Push Button NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 27 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YDW1
Mfr. Model # 8539SCG44V81AFF4P1TX11
UNSPSC #39121521
Catalog Page 161
Shipping Weight 40.0 lbs
Country of Origin Mexico *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 1
Amps AC 27
Coil Volts 120VAC
Max. Motor Voltage 600VAC
Operator Push Button
Operator Function Start/Stop
Enclosure NEMA Rating 12
Short Circuit Protection Motor Circuit Protector
Auxiliary Contact Form 1NO/1NC
Overload Relay Amp Setting Melting Alloy
Trip Class 20
Pilot Light Red: On
Control Transformer Yes
Control Transformer Voltage 480VAC Primary, 120VAC Secondary
HP @ 3 Phase - 240V 7.5
HP @ 3 Phase - 480V 10
Hz 50/60
Height 22-1/2"
Width 9-1/2"
Depth 8-11/32"
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms