Check Availability
  • SQUARE D 

    120VAC Definite Purpose Contactor; No. of Poles 1, 25 Full Load Amps-Inductive

  • Item # 5B130
  • Mfr. Model # 8910DP21V02
120VAC Definite Purpose Contactor; No. of Poles 1, 25 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Square Dâ„¢ Magnetic Definite Purpose Contactor is an open style, compact design 1-pole contactor. It has double-break contacts to help improve safety. The combination of quick-connect terminals and binder head screws along with the industry-standard mounting help provide easy wiring and installation. A Type-1 enclosure and DIN rail-mounting bracket (sold separately) may help reduce installation costs. 120VAC coil volts. 25A (inductive) and 35A (resistive). 600V max. Mechanical life is approximately 500,000 operations. Suitable for heating, air conditioning, and refrigeration applications.
Show More Close
 

Technical Specifications

Item # 5B130
Mfr. Model # 8910DP21V02
UNSPSC #39121529
Catalog Page 173
Shipping Weight 0.45 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 1
Full Load Amps-Resistive 35
Full Load Amps-Inductive 25
Coil Volts 120VAC
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
Height 3.29"
Width 2.16''
Depth 2.22"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing No
Includes Quick Connect Terminal
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions