Check Availability
10A @ 600V Lever, Roller Industrial Snap Action Switch; Series 9007CB
  • SQUARE D 

    10A @ 600V Lever, Roller Industrial Snap Action Switch; Series 9007CB

  • Item # 6HHD8
  • Mfr. Model # 9007CB33
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This snap switch is designed for use with industrial applications such as timers, specialty push buttons, foot switches, operating mechanisms, door interlocks, and motor control centers.
Show More Close
 

Technical Specifications

Item # 6HHD8
Mfr. Model # 9007CB33
UNSPSC #39121505
Shipping Weight 0.18 lbs
Country of Origin Mexico *
Snap Action Switch Type Industrial Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Industrial Snap Action Switch
AC Contact Rating - Snap Action Switch 10A @ 600V
DC Contact Rating - Snap Action Switch 1A @ 125V
Contact Form- Switches 2NC/2NO
Lever Actuator Length - Snap Action Switch 1.65"
Height - Snap Action Switch 0.83"
Width - Snap Action Switch 2.50"
Depth - Snap Action Switch 1.03"
Electrical Connection - Snap Action Switch Screw
Mounting Dimension - Snap Action Switch 2.10" Centers
Number of Circuits - Snap Action Switch 4
Watertight - Snap Action Switch No
Series 9007CB
Operating Force 8.00 oz.
Max. Pretravel 0.160"
Differential Travel 0.078"
Over Travel 0.060"
Operating Temp. Range -13 Degrees to 185 Degrees F
Housing Material Plastic
Standards UL, CSA, CE
Includes Acutuator

* This product's country of origin is subject to change

Compliance and Restrictions