Check Availability
  • SPYDER 

    6" Scraper Blade, 1/2" Universal Shank

  • Item # 19TC02
  • Mfr. Model # 137
6" Scraper Blade, 1/2" Universal Shank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19TC02
Mfr. Model # 137
UNSPSC #27112709
Shipping Weight 0.25 lbs
Country of Origin China *
Item Scraper Blade
Application Soft Materials, Remove Drywall Mud, Paint, Rubber-Backed Carpet and Wallpaper
For Use With Reciprocating Saws
Material Steel
Shank 1/2" Universal
Length 6"
Width 6"
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.