Check Availability
6" Scraper Blade, 1/2" Universal Shank
  • SPYDER 

    6" Scraper Blade, 1/2" Universal Shank

  • Item # 19TA99
  • Mfr. Model # 138
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 19TA99
Mfr. Model # 138
UNSPSC #27112709
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Scraper Blade
Application Tough Materials, Remove Paint, Tile, Thinset, Linoleum, Drywall Mud and Adhesive From Wood, Sheetrock, Hardiboard and Concrete Floors
For Use With Reciprocating Saws
Material Steel
Shank 1/2" Universal
Length 6"
Width 2"
Number of Pieces 1

* This product's country of origin is subject to change

Compliance and Restrictions