Check Availability
  • SPYDER 

    5-1/4"-Dia. Hole Saw for Wood, 6-1/4" Max. Cutting Depth

  • Item # 38HY33
  • Mfr. Model # 600837
5-1/4"-Dia. Hole Saw for Wood, 6-1/4" Max. Cutting Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hole saw features carbide-tipped teeth that allow you to make quick, clean cuts through a variety of materials, including steel.
Show More Close
 

Technical Specifications

Item # 38HY33
Mfr. Model # 600837
UNSPSC #27112826
Shipping Weight 2.9 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 5-1/4"
Max. Cutting Depth 6-1/4"
Arbor Design Not Included
Tooth Material Carbide Tipped
Tooth Material Grade YG8C
Replacement Arbor No. Mfr. No. 600839 and 600840
Shank Size 7/16" Hex
Pilot Drill Size 5/16" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. 600649H, 600648H
Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions