Check Availability
  • SPYDER 

    2"-Dia. Hole Saw for Wood, 2-1/8" Max. Cutting Depth

  • Item # 31LV62
  • Mfr. Model # 600022H
2"-Dia. Hole Saw for Wood, 2-1/8" Max. Cutting Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LV62
Mfr. Model # 600022H
UNSPSC #27112826
Shipping Weight 0.4 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 2"
Max. Cutting Depth 2-1/8"
Arbor Design Not Included
Tooth Material Carbide Tipped
Tooth Material Grade YG8C
Replacement Arbor No. Mfr. No. 600645H or 600635H
Pilot Drill Size 5/16" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. 600645H, 600646H
Application Wood, Hardwoods, MDF, Brick, Tile (Hardness to 6), Fiber Cement, Gypsum, Cellular Concrete, Plastics
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close