Check Availability
  • SPRING USA 

    Folding Table, Poplar, 73 In.

  • Item # 24X446
  • Mfr. Model # FT73P
Folding Table, Poplar, 73 In.
Qty
  • Web Price
    $4,544.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X446
Mfr. Model # FT73P
UNSPSC #56101519
Shipping Weight 385.0 lbs
Country of Origin USA *
Item Folding Table
Length 73"
Height 34"
Color Poplar
Includes Casters
Green Environmental Attribute Product is made from a Rapidly Renewable Resource
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.