Check Availability
  • SPRING USA 

    208V, 2600 Watt Induction Cooking Range; Includes Control Box, Cord and Plug

  • Item # 24X521
  • Mfr. Model # SM-261R
208V, 2600 Watt Induction Cooking Range; Includes Control Box, Cord and Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X521
Mfr. Model # SM-261R
UNSPSC #48101510
Shipping Weight 13.0 lbs
Country of Origin China *
Item Induction Cooking Range
Voltage 208
Watts 2600
Amps 11.8
Length 12-5/8"
Height 4-3/8"
Includes Control Box, Cord and Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms