Check Availability
  • SPRING USA 

    208V, 5000 Watt Induction Cooking Range; Includes Control Box, Cord and Plug

  • Item # 24X519
  • Mfr. Model # SM-251-2CR
208V, 5000 Watt Induction Cooking Range; Includes Control Box, Cord and Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X519
Mfr. Model # SM-251-2CR
UNSPSC #48101510
Shipping Weight 26.0 lbs
Country of Origin China *
Item Induction Cooking Range
Voltage 208
Watts 5000
Amps 30
Length 28"
Height 4-1/2"
Includes Control Box, Cord and Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms