Check Availability
  • SPRING USA 

    208V, 6100 Watt Induction Cooking Station; Includes (3) Ranges, (2) Air Filter Systems, and Power Ma

  • Item # 24X463
  • Mfr. Model # ICS348-18-Gray
208V, 6100 Watt Induction Cooking Station; Includes (3) Ranges, (2) Air Filter Systems, and Power Ma
Qty
  • Web Price
    $13,265.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X463
Mfr. Model # ICS348-18-Gray
UNSPSC #48101510
Shipping Weight 310.0 lbs
Country of Origin USA *
Item Induction Cooking Station
Voltage 208
Watts 6100
Amps 60
Length 47-3/4"
Height 36"
Includes (3) Ranges, (2) Air Filter Systems, and Power Management System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms