Check Availability
  • SPRING USA 

    208V, 5550 Watt Induction Cooking Station; Includes (2) Ranges, Air Filter System, and Power Managem

  • Item # 24X462
  • Mfr. Model # ICS234-26-Gray
208V, 5550 Watt Induction Cooking Station; Includes (2) Ranges, Air Filter System, and Power Managem
Qty
  • Web Price
    $9,016.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X462
Mfr. Model # ICS234-26-Gray
UNSPSC #48101510
Shipping Weight 295.0 lbs
Country of Origin USA *
Item Induction Cooking Station
Voltage 208
Watts 5550
Amps 60
Length 34"
Height 36"
Includes (2) Ranges, Air Filter System, and Power Management System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms