Check Availability
  • SPRING USA 

    110V, 3600 Watt Portable Induction Range; Includes Stainless Steel Cabinet, Cord, and Plug

  • Item # 24X532
  • Mfr. Model # SRS-2-181
110V, 3600 Watt Portable Induction Range; Includes Stainless Steel Cabinet, Cord, and Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X532
Mfr. Model # SRS-2-181
UNSPSC #52141504
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Portable Induction Range
Voltage 110
Watts 3600
Standards FCC, ETL, ETL to NSF 4
Includes Stainless Steel Cabinet, Cord, and Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms