Check Availability
  • SPRING USA 

    110V, 1300 Watt Portable Induction Range, Hold-Only; Includes Wood Cabinet, Cord, and Plug

  • Item # 24X530
  • Mfr. Model # SRC-2-650SS
110V, 1300 Watt Portable Induction Range, Hold-Only; Includes Wood Cabinet, Cord, and Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X530
Mfr. Model # SRC-2-650SS
UNSPSC #52141504
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Portable Induction Range, Hold-Only
Voltage 110
Watts 1300
Standards FCC, ETL, ETL to NSF 4
Includes Wood Cabinet, Cord, and Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms