Check Availability
  • SPRAYWAY 

    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 45A996
  • Mfr. Model # SW285
Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sprayon® D2 solvent degreaser helps remove oil, grime, and grease from metal parts and surfaces, machinery, power tools, brake parts, cutting tools, construction equipment, and farm equipment.

• Nonchlorinated degreaser is quick drying
• Leaves no film or residue
• Does not contain chlorinated solvents or silicones

Note: Not for use on plastic, rubber, polycarbonates, or similar surfaces.
Show More Close
 

Technical Specifications

Item # 45A996
Mfr. Model # SW285
UNSPSC #47131821
Shipping Weight 1.15 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Solvent
VOC Content 9.9%
Flash Point -4 Degrees F
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms