Check Availability
  • SPRAYWAY 

    Graffiti Remover, Net 15 Oz.

  • Item # 45C022
  • Mfr. Model # SW880
Graffiti Remover, Net 15 Oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45C022
Mfr. Model # SW880
UNSPSC #47131827
Shipping Weight 1.3 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Metal Polish and Stone Care
Cleaner Container Type Aerosol Can
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 20 oz.
Chemical Series No Series
Primary Chemical None
Net Weight 15 oz.
Color Tan
Fragrance Unscented
Contains Sodium Hydroxide
Flash Point -156 Degrees F
Recommended Dilution Ready to Use
VOC Content 50.5%
Removes Crayon, Lipstick, Ink and Spray Paint
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.