Check Availability
  • SPRAYWAY 

    Glass Cleaner, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 5RVT4
  • Mfr. Model # SW050
  • (4)
Glass Cleaner, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Heavy duty foam spray helps dissolve dirt, grease, grit, and grime and clings to vertical surfaces. Ammonia-free with clean fresh floral fragrance will not leave a film. Also can be used on windows, mirrors, and other glass surfaces.
Show More Close
 

Technical Specifications

Item # 5RVT4
Mfr. Model # SW050
UNSPSC #47131824
Shipping Weight 1.47 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Glass Cleaners
Item - Glass Cleaner Glass Cleaner
Cleaner Container Type Aerosol Can
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 20 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Primary Chemical Alcohol
Chemical Series No Series
Color White
Contains Butane
Case Quantity 12
Item Glass Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms