Check Availability
  • SPRAYON 

    Vandal Mark Remover, 16 oz.

  • Item # 6KDX5
  • Mfr. Model # SC0404000
Vandal Mark Remover, 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

SPRAYON® SP™404 ECO-GRADE™ vandal mark remover quickly and easily removes paint, ink, crayon, magic marker, and adhesive residue. User-friendly, this aerosol contains natural, biodegradable ingredients. Sprays and clings to vertical surfaces. For safe and easy use on a variety of substrates including wood, brick, stone, metal, graphite, and steel.
Show More Close
 

Technical Specifications

Item # 6KDX5
Mfr. Model # SC0404000
UNSPSC #31211801
Catalog Page 2444
Shipping Weight 1.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Aerosol Can
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 12 oz.
Chemical Series No Series
Primary Chemical None
Color Brown
Fragrance Unscented
Contains Soy Based
Flash Point Less Than 0 Degrees F
Recommended Dilution Ready to Use
VOC Content 0.5856
Removes Paint, Ink, Crayon, Magic Marker and Adhesive, Residue
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov