Check Availability
  • SPRAYON 

    Synthetic Machine Oil, 14.25 oz. Aerosol

  • Item # 12R258
  • Mfr. Model # S00209000
Synthetic Machine Oil, 14.25 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 12R258
Mfr. Model # S00209000
UNSPSC #15121526
Shipping Weight 1.21 lbs
Country of Origin USA *
Series LU209
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Synthetic
Container Size 14.25 oz.
Lubricant NSF Rating H1 Food Grade
Lubricant Additives PTFE
Min. Operating Temp. -45 Degrees F
Max. Operating Temp. 280 Degrees F
Viscosity Index N/a
Flash Point 0 Degrees F
Pour Point -45 Degrees F
Container Style Aerosol
Color Clear
Timken OK Load 35 lb.
Standards NSF 145278, H-1
Application Use In Food Processing, Water and Waste Water Treatment Plants Where You Need Excellent Anti-Wear and Anti-Rust Properties
Four-Ball Wear 0.5mm
Specific Gravity 0.76
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms