Check Availability
  • SPRAYON 

    Stencil Ink, 12 oz., Tan, Waterproof

  • Item # 6KDU1
  • Mfr. Model # SC3119000
Stencil Ink, 12 oz., Tan, Waterproof
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Permanent ink dries quickly without smearing or smudging. Waterproof and weather resistant. Free of chlorinated solvents and Sara Title III ingredients.
Show More Close
 

Technical Specifications

Item # 6KDU1
Mfr. Model # SC3119000
UNSPSC #44111801
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Stencil Ink
Color Tan
Heat Resistant (Deg. F) 200
Waterproof Yes
Weather Resistant Yes
Application Shipping Information, Product Coding, and Assembly Instructions
Standards MIL-A-A-208B and Federal Standard 595
Net Weight (Oz.) 12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov