Check Availability
  • Stencil Ink
  • SPRAYON 

    Stencil Ink, Black, 16 oz. Aerosol Size

  • Item # 6KDR4
  • Mfr. Model # SC3108000
Stencil Ink,  Black,  16 oz. Aerosol Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Permanent ink dries quickly without smearing or smudging. Waterproof and weather resistant. Free of chlorinated solvents and Sara Title III ingredients.
Show More Close
 

Technical Specifications

Item # 6KDR4
Mfr. Model # SC3108000
UNSPSC #12171703
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stencil Ink
Color Black
Size 16 oz. Aerosol
Heat Resistant (Deg. F) 180-200 Degrees
Waterproof Yes
Weather Resistant Yes
Characteristics Fast Drying
Application Cartons, Steel Coils, Wood Crates
Standards Mil-A-A-208B
Net Weight (Oz.) 12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov