Check Availability
  • SPRAYON 

    Stencil Ink, 16 oz, Net 12 Oz, Red

  • Item # 1HGD8
  • Mfr. Model # S03106000
Stencil Ink, 16 oz, Net 12 Oz, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Permanent ink dries quickly without smearing or smudging. Waterproof and weather resistant. Free of chlorinated solvents and Sara Title III ingredients.
Show More Close
 

Technical Specifications

Item # 1HGD8
Mfr. Model # S03106000
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Stencil Ink
Color Red
Size 16-oz. Aerosol
Waterproof Yes
Weather Resistant Yes
Characteristics Dries Quickly, Does Not Contain Chlorinated Solvents or Sara Title III Ingredients
Application For Applying Shipping Information, Product Coding and Assembly Instructions
Standards MIL-A-A-208B and Matches Federal Standard 595- 31136
Net Weight (Oz.) 12
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.