Check Availability
  • SPRAYON 

    Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 30WK57
  • Mfr. Model # S75755000
Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $2,928.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use SPRAYON® CD™757 heavy-duty citrus degreaser as a multipurpose degreaser, adhesive and graffiti remover. Its nonchlorinated formula removes dirt, grease, grime, and oil. This biodegradable cleaner is ideal for use in general maintenance, public buildings, and as a cleaner prior to painting. Use on tools, equipment, concrete floors, walls, Formica, fiberglass, wood, ceramic tile, aluminum, glass, and some plastics. Nontoxic, reusable, and 100% recyclable.
Show More Close
 

Technical Specifications

Item # 30WK57
Mfr. Model # S75755000
UNSPSC #47131821
Shipping Weight 422.125 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 97.5%
Flash Point 99 Degrees F
Dielectric Strength 40.4kV
Standards NSF Registered C1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.