Check Availability
  • SPRAYON 

    Solvent Degreaser, 5 gal. Pail

  • Item # 30WK52
  • Mfr. Model # S74905000
Solvent Degreaser, 5 gal. Pail
Qty
  • Web Price
    $168.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SPRAYON® EL749L electrical degreaser is a heavy-duty cleaner that penetrates fast to help remove dirt, oil, grease, tar, and wax. Use on relays, air tools, gears, molds, sprockets, wire rope, clutches, brakes, generators, locks, chains, air conditioners, radar equipment, electric motors, and material handling equipment. Leaves no residue. Flammable.
Show More Close
 

Technical Specifications

Item # 30WK52
Mfr. Model # S74905000
UNSPSC #47131821
Shipping Weight 34.27 lbs
Country of Origin USA *
Item Non-Chlorinated Electrical Degreaser
Cleaner Application Electrical, Facility Maintenance
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K2
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 45%
Net Weight 31 lb.
Contains Acetone
Flash Point -4 Degrees F
Standards NSF Registered K2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.