Check Availability
  • SPRAYON 

    Safety Lubricant, 0°F to 475°F, PTFE, 16 oz. Aerosol Can

  • Item # 1MEU2
  • Mfr. Model # S00728000
Safety Lubricant, 0°F to 475°F, PTFE, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Nonflammable, colorless lubricant for conveyors, food processing equipment, chains, cables, and hinges. Low HMIS rating.
Show More Close
 

Technical Specifications

Item # 1MEU2
Mfr. Model # S00728000
UNSPSC #15121526
Shipping Weight 0.8 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Safety Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 475 Degrees F
GHS Flammability Rating Nonflammable
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 728
Lubricant Color Clear
Net Weight 8.75 oz.
Chemical Base Synthetic Oil
Flash Point 320 Degrees F
Specific Gravity 0.82
VOC Content 0.00%
Application Hinges, cables, nut & bolts, linkages, conveyors, food processing equipment, and chains
Standards Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.