Check Availability
  • SPRAYON 

    Open Gear and Wire Rope Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Black Color

  • Item # 4X595
  • Mfr. Model # SC0201000
Open Gear and Wire Rope Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Black Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Will not wash off, weather away, or rub off. Black color shows coverage. Travels on metal surfaces and displaces water. Penetrates to core of wire rope.
Show More Close
 

Technical Specifications

Item # 4X595
Mfr. Model # SC0201000
UNSPSC #15121514
Catalog Page 2451
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Open Gear and Wire Rope Lubricant
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant NSF Rating H2 Food Grade
Chemical Base Petroleum
Lubricant Additives Mineral Oil
Max. Operating Temp. 450 Degrees F
Min. Operating Temp. 0 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 12 oz.
Color Black
Flash Point None
Specific Gravity 0.74
VOC Content 60% (Less Water and Federally Exempt Solvents)
Application Open or exposed gears, gear boxes, wire rope, winches, cable, metal forming presses, roller chains and machine tools.
Standards NSF Registered 131583, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms