Check Availability
  • SPRAYON 

    Open Gear and Wire Rope Lubricant, 14 oz. Spray Bottle, Petroleum Chemical Base, Clear Color

  • Item # 4GUM9
  • Mfr. Model # SC0201LQ0
Open Gear and Wire Rope Lubricant, 14 oz. Spray Bottle, Petroleum Chemical Base, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Nonaerosol lubricant penetrates surface to reach the core of the wire rope.
Show More Close
 

Technical Specifications

Item # 4GUM9
Mfr. Model # SC0201LQ0
UNSPSC #15121520
Catalog Page 2453
Shipping Weight 0.97 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Open Gear and Wire Rope Lubricant
Lubricant Container Spray Bottle
Container Size 14 oz.
Lubricant NSF Rating H2 Food Grade
Chemical Base Petroleum
Lubricant Additives Mineral Oil
Max. Operating Temp. 450 Degrees F
Min. Operating Temp. 0 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 14 oz.
Color Clear
Flash Point 0 Degrees F
Specific Gravity 0.89
VOC Content 3.18 lb./gal., 381g/L (Less Water and Federally Exempt Solvents), 3.18 lb./gal., 381g/L (Emitted VOC)
Application Use on Open or Exposed Gears, Wire Rope, Winches, Cable, Roller Chains, Machine Tools
Standards NSF Registered, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms