Check Availability
  • SPRAYON 

    Open Gear and Wire Rope Lubricant, 5 gal. Can, Petroleum Chemical Base, Black Color

  • Item # 30WK28
  • Mfr. Model # S20105000
Open Gear and Wire Rope Lubricant, 5 gal. Can, Petroleum Chemical Base, Black Color
Qty
  • Web Price
    $394.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This lubricant is formulated to help protect manufacturing and industrial equipment from friction and wear.
Show More Close
 

Technical Specifications

Item # 30WK28
Mfr. Model # S20105000
UNSPSC #15121520
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Open Gear and Wire Rope Lubricant
Lubricant Container Can
Container Size 5 gal.
Lubricant NSF Rating H2 Food Grade
Chemical Base Petroleum
Lubricant Additives Mineral Oil
Max. Operating Temp. 450 Degrees F
Min. Operating Temp. 0 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 5 gal.
Color Black
Flash Point 0 Degrees F
Specific Gravity 0.89
VOC Content 3.18 lb. gal.
Application For Lubrication
Standards NSF Registered 131586, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms