Check Availability
  • SPRAYON 

    Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 1MET5
  • Mfr. Model # SC1201010
Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Degreasers
Sprayon™
CD 1201
Heavy-duty foaming degreaser quickly removes heavy soils. Spray-and-wipe formula contains no caustics, alkali, phosphates, or silicates.
Show More Close
 

Technical Specifications

Item # 1MET5
Mfr. Model # SC1201010
UNSPSC #47131821
Shipping Weight 8.6 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
Standards Meets Boeing Spec Bac 5763, Type 1
Item Degreaser
* This product's country of origin is subject to change

Alternate Search Terms