Check Availability
  • SPRAYON 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 6KHE8
  • Mfr. Model # A012010055
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $1,094.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

SPRAYON® CD™12101 Neutra-Force™ heavy-duty degreaser contains no caustics, acids, butyls, or other harsh chemicals. Helps degrease and clean heavily soiled machinery, heavy equipment, motors and tools. Breaks down contaminants for effortless removal. Fragrance- and dye-free. Includes a mal odor counteractant.
Show More Close
 

Technical Specifications

Item # 6KHE8
Mfr. Model # A012010055
UNSPSC #47131821
Shipping Weight 504.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
Dielectric Strength 40,400V
Standards Meets Boeing Spec Bac 5763, Type 1
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov