Check Availability
  • SPRAYON 

    Multipurpose Lubricant, -20°F to 500°F, No Additives, 55 gal. Drum

  • Item # 30WK39
  • Mfr. Model # S71155000
Multipurpose Lubricant, -20°F to 500°F, No Additives, 55 gal. Drum
Qty
  • Web Price
    $1,611.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30WK39
Mfr. Model # S71155000
UNSPSC #15121520
Shipping Weight 424.0 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 500 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Drum
Container Size 55 gal.
Series LU 711
Lubricant Color Amber
Net Weight 55 gal.
Chemical Base Mineral Oil
Flash Point 140 Degrees F
Specific Gravity 0.82
VOC Content 5.08 lb. gal.
Application Penetrats and prevents rust, displaces moisture and lubricates
Standards NSF Registered 115051, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.