Check Availability
  • SPRAYON 

    Multipurpose Lubricant, -20°F to 500°F, No Additives, 5 gal. Pail

  • Item # 30WK38
  • Mfr. Model # S71105000
Multipurpose Lubricant, -20°F to 500°F, No Additives, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30WK38
Mfr. Model # S71105000
UNSPSC #15121520
Shipping Weight 35.0 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 500 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Pail
Container Size 5 gal.
Series LU 711
Lubricant Color Amber
Net Weight 5 gal.
Chemical Base Mineral Oil
Flash Point 140 Degrees F
Specific Gravity 0.82
VOC Content 5.08 lb. gal.
Application Penetrats and prevents rust, displaces moisture and lubricates
Standards NSF Registered 115051, Category Code H2
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.