Check Availability
  • SPRAYON 

    Multipurpose Lubricant, -50°F to 550°F, Silicone, 16 oz. Aerosol Can

  • Item # 2X988
  • Mfr. Model # SC0206000
Multipurpose Lubricant, -50°F to 550°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sprayon™ LU™ 206 contains 5% silicone lubricant and can spray in any direction, including upside-down or sideways. The formula reduces squeaks, sticking, friction, and repels water. It lubricates and protects metal, wood, most plastics, and rubber against corrosion. Temp. range: -50° to 375°F.
Show More Close
 

Technical Specifications

Item # 2X988
Mfr. Model # SC0206000
UNSPSC #15121514
Catalog Page 2437
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 550 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 206
Lubricant Color Clear
Net Weight 10 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.65
VOC Content 94% (Less Water and Federally Exempt Solvents)
Application Rubber components, windows, doors, plastic assemblies, drawers, sliding wood surfaces, sliding racks, dissimiliar metals, springs, hinges, leather
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.