Check Availability
  • SPRAYON 

    Multipurpose Lubricant, -20°F to 500°F, No Additives, 16 oz. Aerosol Can

  • Item # 2X725
  • Mfr. Model # SC0711000
Multipurpose Lubricant, -20°F to 500°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

General maintenance penetrant lubricates, demoisturizes, and inhibits corrosion. Loosens frozen parts and protects metal surfaces. Safe on plastics.
LU™ 711, ultrathin all-purpose formula penetrates, displaces moisture, and resists buildup of abrasive particles on wiring, transformers, operating controls, and metals. Silicone-free.
Show More Close
 

Technical Specifications

Item # 2X725
Mfr. Model # SC0711000
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 0.95 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 500 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 711
Lubricant Color Clear
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 140 Degrees F
Specific Gravity 0.82
VOC Content 76.80% (Less Water and Federally Exempt Solvents)
Application All metal surfaces, nuts and bolts, operating controls, electrical wiring, ignition systems, circuirty, connections
Standards NSF Registered 115051, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms