Check Availability
  • SPRAYON 

    Mineral Machine Oil, 16 oz. Aerosol

  • Item # 6KHE5
  • Mfr. Model # SC0700000
Mineral Machine Oil, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sprayon® LU™700 general purpose silicone-free aerosol lubricant penetrates and loosens dirt, scale, and corrosion on mixers, conveyors, valves, pistons, rollers, slides, cams, filling machinery, stainless steel pumps, and chain drive belts. The food-grade oil lubricant is excellent for paste and sauce fillers as well as bottle and and carton fillers—areas where a silicone overspray might interfere with carton sealing or capping operations.
Show More Close
 

Technical Specifications

Item # 6KHE5
Mfr. Model # SC0700000
UNSPSC #15121526
Catalog Page 2455
Shipping Weight 0.93 lbs
Country of Origin USA *
Series LU700
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Mineral
Container Size 16 oz.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 34.9
Flash Point 200 Degrees F
Pour Point -15 Degrees C
Container Style Aerosol
Color Clear
Timken OK Load Not Specified
Standards NSF 115093, H-1
Application For Use On Mixers, Valves, Rollers, Slides, Pistons, Bottle and Carton Filing Machinery
Specific Gravity 0.81
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms