Check Availability
  • SPRAYON 

    Mineral Machine Oil, 16 oz. Aerosol

  • Item # 12R250
  • Mfr. Model # S00701000
Mineral Machine Oil, 16 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 12R250
Mfr. Model # S00701000
UNSPSC #15121526
Shipping Weight 1.05 lbs
Country of Origin USA *
Series LU701
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Mineral
Container Size 16 oz.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 500 Degrees
Viscosity Index 34.9
Flash Point 200 Degrees F
Pour Point -15 Degrees C
Container Style Aerosol
Color Amber
Timken OK Load Not Specified
Standards NSF 145297, H-1
Application recommended to lubricate food and beverage processing equipment
Specific Gravity 0.81
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms