Check Availability
  • SPRAYON 

    Lubricant, -58°F to 575°F, Silicone, 16 oz. Aerosol Can

  • Item # 6KDY0
  • Mfr. Model # SC0910000
Lubricant, -58°F to 575°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Methylene chloride-free spray is low viscosity, colorless, odorless, and tasteless.
Show More Close
 

Technical Specifications

Item # 6KDY0
Mfr. Model # SC0910000
UNSPSC #15121520
Shipping Weight 1.0 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -58 Degrees F
Max. Operating Temp. 575 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 910
Lubricant Color Clear
Net Weight 12 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.78
VOC Content 0.50%
Application Metalworking, maunfacturing, facility maintenance, fleet, construction, agriculture
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.