Check Availability
  • SPRAYON 

    Lubricant, 5°F to 370°F, No Additives, 16 oz. Aerosol Can

  • Item # 6KDX4
  • Mfr. Model # A00402000
Lubricant, 5°F to 370°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6KDX4
Mfr. Model # A00402000
UNSPSC #15121520
Shipping Weight 0.95 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. 5 Degrees F
Max. Operating Temp. 370 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 402
Lubricant Color Yellow
Net Weight 12 oz.
Chemical Base Vegetable Oil
Flash Point 0 Degrees F
Specific Gravity 0.82
VOC Content 0.15%
Application release of rusted or frozen parts, lubrication of tight-fitting parts, general overhaul, repair work, food plant equipment
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms