Check Availability
  • SPRAYON 

    Lubricant, -40°F to 450°F, Silicone, 14 oz. Spray Bottle

  • Item # 4GUM8
  • Mfr. Model # S000210LQ
Lubricant, -40°F to 450°F, Silicone, 14 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Multipurpose nonaerosol 5% silicone formula for food and drug processing equipment, slicers, knives, guides, and food racks.
Show More Close
 

Technical Specifications

Item # 4GUM8
Mfr. Model # S000210LQ
UNSPSC #15121901
Catalog Page 2439
Shipping Weight 0.95 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Spray Bottle
Container Size 14 oz.
Series LU 210
Lubricant Color Clear
Net Weight 14 oz.
Chemical Base Silicone
Flash Point 75 Degrees F
Specific Gravity 0.71
VOC Content 5.58 lb./gal., 669g/L (Less Water and Federally Exempt Solvents), 5.58 lb./gal., 669g/L (Emitted VOC)
Application Slides, food processing , plastic, fiber gears, extruded parts, rubber, giudes, knives, food racks, slicers, saws, grinders, mixers, guards, conveyors, food racks, ovens, heat sealing equipment
Standards NSF Registered 127743, Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CT , DC , DE , MA , MD , ME , NH , NJ , NY , PA , RI , VA and VT.