Check Availability
  • SPRAYON 

    Lubricant, -40°F to 450°F, Silicone, 55 gal. Drum

  • Item # 30WK32
  • Mfr. Model # S21055000
Lubricant, -40°F to 450°F, Silicone, 55 gal. Drum
Qty
  • Web Price
    $1,575.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30WK32
Mfr. Model # S21055000
UNSPSC #15121526
Shipping Weight 356.0 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Drum
Container Size 55 gal.
Series LU 210
Lubricant Color Clear
Net Weight 55 gal.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.65
VOC Content 5.58 lb. gal.
Application Casters, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Plastic Rollers, Rings, Rubber Mountings, Seals, Slides
Standards NSF Registered 115039, Category Code H2
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.