Check Availability
  • SPRAYON 

    Lubricant, -40°F to 450°F, Silicone, 5 gal. Pail

  • Item # 30WK31
  • Mfr. Model # S21005000
Lubricant, -40°F to 450°F, Silicone, 5 gal. Pail
Qty
  • Web Price
    $231.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30WK31
Mfr. Model # S21005000
UNSPSC #15121526
Shipping Weight 34.7 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Pail
Container Size 5 gal.
Series LU 211
Lubricant Color Clear
Net Weight 5 gal.
Chemical Base Silicone
Flash Point 75 Degrees F
Specific Gravity 0.65
VOC Content 5.58 lb. gal.
Application Casters, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Plastic Rollers, Rings, Rubber Mountings, Seals, Slides
Standards NSF Registered 115039, Category Code H2
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.