Check Availability
  • SPRAYON 

    Lubricant, -78°F to 478°F, No Additives, 20 oz. Aerosol Can

  • Item # 24A829
  • Mfr. Model # S00214000
Lubricant, -78°F to 478°F, No Additives, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sprayon® LU214 Food Grade Low Temperature Lubricant is for temperature conditions as low as -78°F. Blend of pure synthetic oils is treated with the most effective extreme-pressure, corrosion inhibitors, antioxidant, antifoam, and antiwear additives.
Show More Close
 

Technical Specifications

Item # 24A829
Mfr. Model # S00214000
UNSPSC #15121526
Shipping Weight 1.2 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -78 Degrees F
Max. Operating Temp. 478 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 20 oz.
Series LU 214
Lubricant Color Clear
Net Weight 15 oz.
Chemical Base Synthetic Oil
Flash Point 200 Degrees F
Specific Gravity 0.75
VOC Content 20%
Application Reduces friction and wear, maximum equipment protection in extremely low temperature applications
Standards ASTM D1743, ASTM D2266
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.