Check Availability
  • SPRAYON 

    Liquid Stainless Steel Cleaner, Base Oil : Mineral, 55 gal. Drum

  • Item # 30WK59
  • Mfr. Model # S88555000
Liquid Stainless Steel Cleaner, Base Oil : Mineral, 55 gal. Drum
Qty
  • Web Price
    $637.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SPRAYON LUâ„¢208L cutting oil is a lubricant formulated for all ferrous and nonferrous machining operations. This cutting oil helps extend tool life, reducing tool sharpening down time. A unique combination of friction reducing triglycerides cling to surfaces to help reduce friction and wear. Use on stainless steel, aluminum, brass, copper, drilling, cutting, threading, sawing, reaming and broaching, and grinding.
Show More Close
 

Technical Specifications

Item # 30WK59
Mfr. Model # S88555000
UNSPSC #47131814
Shipping Weight 487.25 lbs
Country of Origin USA *
Item Stainless Steel Cleaner
Container Size 55 gal.
Container Style Drum
Color Amber
Fragrance Unscented
Specific Gravity 0.86, 0.92
Viscosity 12, 14
Application Facility Maintenance
Standards NSF Registered C1
For Use With Stainless Steel, Aluminum, Brass, and Copper
Physical Form Liquid
Base Oil Mineral
* This product's country of origin is subject to change